Leviton SSHUB Conduit Hub, Stainless Steel, Watertight, 3/4 in. | Graybar Store
     
Leviton - Conduit Hub, Stainless Steel, Watertight, 3/4 in. - SSHUB
+ / - Hover over image to Zoom
Other Views

    Conduit Hub, Stainless Steel, Watertight, 3/4 in.

    Manufacturer: Leviton
    Manufacturer #: SSHUB
    SKU: 25849736
    $196.05
    Checking Pricing
         
    Additional Features:Watertight
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # SSHUB
    • Application Industrial
    • Type Conduit Hub
    • UNSPSC 39121404
    • Additional Features Watertight
    • Brand Wetguard
    • Materials Stainless Steel
    • Trade Size (Inches) 3/4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Watertight Conduit Hub, Stainless Steel, 3/4 in.