Cooper Lighting (Eaton) SSF-232-120V-REB1-U Metalux Striplight, SSF Series, (2) 32WT8 Lamps, 4 ft., 120V | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Striplight, SSF Series, (2) 32WT8 Lamps, 4 ft., 120V - SSF-232-120V-REB1-U
+ / - Hover over image to Zoom
Other Views

    Metalux Striplight, SSF Series, (2) 32WT8 Lamps, 4 ft., 120V

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SSF-232-120V-REB1-U
    SKU: 25277145
    $27.61
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:32WT8
    Fixture Size (feet):4 ft.
    Voltage Rating:120V
    Alternate Manufacturer Part No.:11957793
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SSF-232-120V-REB1-U
    • UNSPSC 39112500
    • Alternate Manufacturer Part No. 11957793
    • Brand Metalux
    • Fixture Size (feet) 4 ft.
    • Fluorescent Lamp Type 32WT8
    • No. of Lamps 2
    • Series SSF
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: