Cooper Lighting (Eaton) SSF-132-UNV-EB81-U Metalux Standard Striplight, SSF Series, Flip-Up Socket, (1) 32WT8 Lamps, 4 ft., 120/277V, (1) Electronic Ballast | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Standard Striplight, SSF Series, Flip-Up Socket, (1) 32WT8 Lamps, 4 ft., 120/277V, (1) Electronic Ballast - SSF-132-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    Metalux Standard Striplight, SSF Series, Flip-Up Socket, (1) 32WT8 Lamps, 4 ft., 120/277V, (1) Electronic Ballast

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SSF-132-UNV-EB81-U
    SKU: 25421922
    $45.27
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    No. of Lamps:1
    Nom. Length (Inches):48 in.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SSF-132-UNV-EB81-U
    • UNSPSC 39111533
    • Ballast Type Electronic Ballast
    • Brand Metalux Commercial
    • Lamp Type T8
    Product Overview:
    1 Lamp, 4 ft. Standard Strip, CEE Listed Electronic Ballast, T8, Flip-up Sockets