Connector Manufacturing Company SSBC350-4SI Specialty Terminal, Secondary Connector, 12 AWG to 350 kcmil, 4.72 in. Length | Graybar Store
     
Connector Manufacturing Company - Specialty Terminal, Secondary Connector, 12 AWG to 350 kcmil, 4.72 in. Length - SSBC350-4SI
+ / - Hover over image to Zoom
Other Views

    Specialty Terminal, Secondary Connector, 12 AWG to 350 kcmil, 4.72 in. Length

    Manufacturer: Connector Manufacturing Company
    Manufacturer #: SSBC350-4SI
    SKU: 98306105
    $30.81
    Checking Pricing
         
    Conductor Size:12 AWG to 350 MCM
    Length:4.72 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Connector Manufacturing Company
    • Manufacturer # SSBC350-4SI
    • Type Secondary Connector
    • UNSPSC 39121432
    • Conductor Size 12 AWG to 350 MCM
    • Insulation Material Rubber
    • Length 4.72 in.
    Product Overview:
    Specialty Terminal, Type Secondary Connector, Conductor Size 12 AWG to 350 kcmil, Insulation Material Rubber, Length 4.72 in.