Pass and Seymour (Legrand) SS83 Smooth Metal Wallplate, 3-Gang, (3) Duplex Receptacle, 302/304 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Smooth Metal Wallplate, 3-Gang, (3) Duplex Receptacle, 302/304 Stainless Steel - SS83
+ / - Hover over image to Zoom
Other Views

    Smooth Metal Wallplate, 3-Gang, (3) Duplex Receptacle, 302/304 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS83
    SKU: 99521100
    $23.21
    Checking Pricing
         
    Color:Stainless
    No. of Gangs:3-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS83
    • Color Stainless
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • Orientation Vertical
    • Standard UL 514
    • SKU Spec Sheet
      SS83 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Smooth Metal Wall Plate 3gang Duplex 302 Stainless Steel
    Smooth Metal Wall Plate 3gang Duplex 302 Stainless Steel