Hubbell Wiring Device - Kellems SS723L Metallic Wallplate, 1-Gang, (1) 2.15 in. Opening, 430 Stainless Steel | Graybar Store
     
Hubbell Wiring Device - Kellems - Metallic Wallplate, 1-Gang, (1) 2.15 in. Opening, 430 Stainless Steel - SS723L
+ / - Hover over image to Zoom
Other Views

    Metallic Wallplate, 1-Gang, (1) 2.15 in. Opening, 430 Stainless Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS723L
    SKU: 25233809
    $4.88
    Checking Pricing
         
    Color:430 Stainless Steel
    No. of Gangs:1-Gang
    Opening:1) 2.15 in Opening, 2-Bolt
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS723L
    • Color 430 Stainless Steel
    • UNSPSC 39121704
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Opening 1) 2.15 in Opening, 2-Bolt
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 2.15" Opening, 430 Stainless Steel
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 2.15" Opening, 430 Stainless Steel