American Fittings SS54BUS Zinc Plated USA Made Steel EMT Set-Screw Connector With Insulated Throat, 1-1/2 in. | Graybar Store
     
American Fittings - Zinc Plated USA Made Steel EMT Set-Screw Connector With Insulated Throat, 1-1/2 in. - SS54BUS
+ / - Hover over image to Zoom
Other Views

    Zinc Plated USA Made Steel EMT Set-Screw Connector With Insulated Throat, 1-1/2 in.

    Manufacturer: American Fittings
    Manufacturer #: SS54BUS
    SKU: 25161256
    $10.48
    Checking Pricing
         
    Quick Order:N
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # SS54BUS
    • Color Silver
    • Type Set Screw Connector
    • UNSPSC 39131700
    • Connection Type Set-Screw
    • Materials Steel and Malleable Iron
    • Throat Type Insulated
    • For Use With Connecting and Bonding Electrical Metallic Tubing to a Box or Enclosure
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Zinc Plated USA Made Steel EMT Set-Screw Connector With Insulated Throat, 1-1/2 in.
    American Fittings SS54BUS Set-Screw Connector, 1-1/2 IN Size, Threaded X Set-Screw Connection, Screw Machined Steel, Zinc Plated, Nylon Insulated Throat, 1/2 IN Thread Length, 2.88 IN Length, 2-1/4 IN Diameter, For Connecting And Bonding Electrical Metallic Tubing To A Box Or Enclosure