Pass and Seymour (Legrand) SS43 Smooth Metal Wallplate, 4-Gang, (4) Blank, Box-Mount, 302 Stainless Steel | Graybar Store
     
Pass and Seymour (Legrand) - Smooth Metal Wallplate, 4-Gang, (4) Blank, Box-Mount, 302 Stainless Steel - SS43
+ / - Hover over image to Zoom
Other Views

    Smooth Metal Wallplate, 4-Gang, (4) Blank, Box-Mount, 302 Stainless Steel

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS43
    SKU: 99521097
    $78.86
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:4-Gang
    Orientation:Vertical
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS43
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • Orientation Vertical
    • Standard UL 514
    • SKU Spec Sheet
      SS43 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Smooth Metal Wall Plate 4gang Blank Box Mounted 302 Stainless Steel
    Smooth Metal Wall Plate 4gang Blank Box Mounted 302 Stainless Steel