NSI Industries SS403 IntervalWall Timer,White, 24 h Range | Graybar Store
     
NSI Industries - IntervalWall Timer,White, 24 h Range - SS403
+ / - Hover over image to Zoom
Other Views

    IntervalWall Timer,White, 24 h Range

    Manufacturer: NSI Industries
    Manufacturer #: SS403
    SKU: 25795294
    $134.31
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Range:24 Hours
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # SS403
    • Color White
    • Range 24 Hours
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Intvl Wall No Neu 3-Way 15A 120-277V Wht