Thomas and Betts SS35-250 Ty-Rap¸ Cable Tie, Stainless Steel, Dual-Lock, 35 in. L x .25 in. W | Graybar Store
     
Thomas and Betts - Ty-Rap¸ Cable Tie, Stainless Steel, Dual-Lock, 35 in. L x .25 in. W - SS35-250
+ / - Hover over image to Zoom
Other Views

    Ty-Rap¸ Cable Tie, Stainless Steel, Dual-Lock, 35 in. L x .25 in. W

    Manufacturer: Thomas and Betts
    Manufacturer #: SS35-250
    SKU: 98411062
    $3.57
    Checking Pricing
         
    Quick Order:Y
    Color:Natural
    Length:35 in.
    Tensile Strength (Pound):200
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SS35-250
    • Color Natural
    • UNSPSC 39121703
    • Length 35 in.
    Product Overview:
    Ty-Rap¸ high-performance 304 stainless steel cable tie, tensile stength 200 lbs., package of 100.

    • Two-piece design
    • Fast, easy installation
    • 304 grade stainless steel construction