Hubbell Wiring Device - Kellems SS34 Metallic Wallplate, 3-Gang, (1) Blank, Stainless Steel | Graybar Store
     
Hubbell Wiring Device - Kellems - Metallic Wallplate, 3-Gang, (1) Blank, Stainless Steel - SS34
+ / - Hover over image to Zoom
Other Views

    Metallic Wallplate, 3-Gang, (1) Blank, Stainless Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS34
    SKU: 25081057
    $17.46
    Checking Pricing
         
    Color:302/304 Stainless Steel
    No. of Gangs:3-Gang
    Opening:Strap Mount Blank
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS34
    • Color 302/304 Stainless Steel
    • UNSPSC 39121704
    • Materials Metallic
    • No. of Gangs 3-Gang
    • Opening Strap Mount Blank
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 3-Gang, Blank, Standard Size, Stainless Steel
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 3-Gang, Blank, Standard Size, Stainless Steel