Hubbell Wiring Device - Kellems SS262L Metallic Wallplate, 2-Gang, (2) GFCI Openings, 430 Stainless Steel | Graybar Store
     
Hubbell Wiring Device - Kellems - Metallic Wallplate, 2-Gang, (2) GFCI Openings, 430 Stainless Steel - SS262L
+ / - Hover over image to Zoom
Other Views

    Metallic Wallplate, 2-Gang, (2) GFCI Openings, 430 Stainless Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS262L
    SKU: 25233806
    $5.12
    Checking Pricing
         
    Color:430 Stainless Steel
    No. of Gangs:2-Gang
    Opening:(2) Decorator Device Openings
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS262L
    • Color 430 Stainless Steel
    • UNSPSC 39121704
    • Materials Metallic
    • No. of Gangs 2-Gang
    • Opening (2) Decorator Device Openings
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 2) GFCI Openings, 430 Stainless Steel
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 2) GFCI Openings, 430 Stainless Steel