Lithonia Lighting SS 120 F U M10 Reloc Splitter Splice, 120V, 5-Conductors, U Factory Keyed | Graybar Store
     
Lithonia Lighting - Reloc Splitter Splice, 120V, 5-Conductors, U Factory Keyed - SS 120 F U M10
+ / - Hover over image to Zoom
Other Views

    Reloc Splitter Splice, 120V, 5-Conductors, U Factory Keyed

    Manufacturer: Lithonia Lighting
    Manufacturer #: SS 120 F U M10
    SKU: 98296136
    $23.81
    Checking Pricing
         
    Voltage Rating:120V
    No. of Conductors:5
    Additional Features:U Factory Keying
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # SS 120 F U M10
    • No. of Conductors 5
    • UNSPSC 39111800
    • Additional Features U Factory Keying
    • Series Reloc
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: