Tripp Lite SRW9UDP SmartRack Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 9 RU | Graybar Store
     
Tripp Lite - SmartRack Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 9 RU - SRW9UDP
+ / - Hover over image to Zoom
Other Views

    SmartRack Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 9 RU

    Manufacturer: Tripp Lite
    Manufacturer #: SRW9UDP
    SKU: 25844689
    $342.57
    Checking Pricing
         
    Color:Black
    Height (Inches):19.83 in.
    Width (Inches):23.62
    Depth:21.71 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRW9UDP
    • Color Black
    • Type Wall-Mount
    • UNSPSC 31162500
    • Brand Tripp Lite
    • Depth 21.71 in.
    • Height (Inches) 19.83 in.
    • Materials Steel
    • Width (Inches) 23.62
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartRack 9U Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet