Tripp Lite SRW6UDP SmartRack Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 6 RU | Graybar Store
     
Tripp Lite - SmartRack Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 6 RU - SRW6UDP
+ / - Hover over image to Zoom
Other Views

    SmartRack Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 6 RU

    Manufacturer: Tripp Lite
    Manufacturer #: SRW6UDP
    SKU: 25840960
    $260.63
    Checking Pricing
         
    Color:Black
    Depth:21.71 in.
    Height:14.57 in.
    Lock Type:Quarter-Turn Lock
    Width:23.62 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRW6UDP
    • Color Black
    • Type Wall-Mount
    • UNSPSC 31162500
    • Brand Tripp Lite
    • Depth 21.71 in.
    • Height 14.57 in.
    • Lock Type Quarter-Turn Lock
    • Materials Steel
    • Width 23.62 in.
    • SKU Spec Sheet
      SRW6UDP Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartRack 6U Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet