Tripp Lite SRW18UHD SmartRack Heavy-Duty Low-Profile Server-Depth Side-Mount Wall-Mount Rack Enclosure Cabinet, 18 RU | Graybar Store
     
Tripp Lite - SmartRack Heavy-Duty Low-Profile Server-Depth Side-Mount Wall-Mount Rack Enclosure Cabinet, 18 RU - SRW18UHD
+ / - Hover over image to Zoom
Other Views

    SmartRack Heavy-Duty Low-Profile Server-Depth Side-Mount Wall-Mount Rack Enclosure Cabinet, 18 RU

    Manufacturer: Tripp Lite
    Manufacturer #: SRW18UHD
    SKU: 25687657
    $815.46
    Checking Pricing
         
    Color:Black
    Depth:24.77 in.
    Height:36.96 in.
    Lock Type:Lever Handle Lock
    Width:36.22 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRW18UHD
    • Color Black
    • Type Wall-Mount
    • UNSPSC 31162500
    • Brand Tripp Lite
    • Depth 24.77 in.
    • Height 36.96 in.
    • Lock Type Lever Handle Lock
    • Materials Steel
    • Width 36.22 in.
    • SKU Spec Sheet
      SRW18UHD Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartRack 18U Heavy-Duty Low-Profile Server-Depth Side-Mount Wall-Mount Rack Enclosure Cabinet
    The SRW18UHD SmartRack 18U Heavy-Duty Low-Profile Server-Depth Side-Mount Wall-Mount Rack Enclosure Cabinet is designed to house EIA-standard 19-inch rack equipment in network wiring closets, retail locations, classrooms, back offices and other areas with limited floor space where you need equipment to be secure, organized and out of the way. Constructed from heavy-duty steel with a durable black powder-coated finish, the cabinet has a maximum load capacity of 500 pounds.

    Because the low-profile cabinet mounts sideways, it extends less than 25 inches from the wall while housing equipment up to 32.5 inches deep, including 1U servers, UPS systems, battery packs, network switches and patch panels.

    The removable front panel and side doors lock securely to help prevent damage, tampering or theft. The top, bottom and sides are vented, which allows air to flow freely and keep equipment cool. Convenient top and bottom ports allow easy cable routing.

    The SRW18UHD comes fully assembled and ready to mount to the wall. Square and 12-24 threaded mounting holes and numbered rack spaces make equipment installation easy. The vertical mounting rails adjust in 7/8-inch increments.