Tripp Lite SRW12USNEMA SmartRack NEMA 12 Switch-Depth Wall-Mount Rack Enclosure Cabinet for Harsh Environments, 12 RU | Graybar Store
     
Tripp Lite - SmartRack NEMA 12 Switch-Depth Wall-Mount Rack Enclosure Cabinet for Harsh Environments, 12 RU - SRW12USNEMA
+ / - Hover over image to Zoom
Other Views

    SmartRack NEMA 12 Switch-Depth Wall-Mount Rack Enclosure Cabinet for Harsh Environments, 12 RU

    Manufacturer: Tripp Lite
    Manufacturer #: SRW12USNEMA
    SKU: 25702815
    $804.72
    Checking Pricing
         
    Color:Black
    Height (Inches):25 in.
    Width (Inches):21.6
    Depth:23.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRW12USNEMA
    • Color Black
    • Type Wall-Mount
    • UNSPSC 31261500
    • Brand Tripp Lite
    • Depth 23.63 in.
    • Height (Inches) 25 in.
    • Materials Steel
    • Width (Inches) 21.6
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartRack 12U NEMA 12 Switch-Depth Wall-Mount Rack Enclosure Cabinet for Harsh Environments, Hinged Back
    The SRW12USNEMA SmartRack 12U NEMA 12 Switch-Depth Wall-Mount Rack Enclosure Cabinet is designed to house EIA-standard 19-inch rack equipment in harsh, dirty work environments with limited floor space, such as factories, construction areas, utility plants, power stations, transportation terminals, distribution hubs and warehouses. Constructed from heavy-duty steel with a durable black powder-coated finish, the cabinet has a maximum load capacity of 200 pounds.

    The SRW12USNEMA has a NEMA 12 (IP54) protection rating, protecting sensitive equipment against dirt, dust, lint, oil, drips and splashes. Its built-in air filter, louvered vents on the front door and side panels, sealed gasket around the door frames and brush strips around cable access points prevent dripping water, oil and airborne contaminants from getting inside. You can replace the air filter with standard, off-the-shelf furnace filters. Four high-performance intake fans built into the front door pull filtered air through the cabinet to keep your equipment cool.

    The cabinet swings away from the wall on a sturdy hinge, allowing easy back-door access to equipment and cabling during installation and maintenance. The reversible doors can open left or right. The doors and side panels lock securely to help prevent damage, tampering or theft. Convenient ports on the back door allow easy cable routing.

    The SRW12USNEMA comes fully assembled and ready to mount to the wall. Square and 12-24 threaded mounting holes and numbered rack spaces make equipment installation easy. The vertical mounting rails adjust in 7/8-inch increments to house equipment up to 20.5 inches deep, such as network switches and patch panels.