Tripp Lite SRW12US33 SmartRack Server-Depth Wall-Mount Rack Enclosure Cabinet, 12 RU | Graybar Store
     
Tripp Lite - SmartRack Server-Depth Wall-Mount Rack Enclosure Cabinet, 12 RU - SRW12US33
+ / - Hover over image to Zoom
Other Views

    SmartRack Server-Depth Wall-Mount Rack Enclosure Cabinet, 12 RU

    Manufacturer: Tripp Lite
    Manufacturer #: SRW12US33
    SKU: 25369766
    $616.63
    Checking Pricing
         
    Color:Black
    Depth:33.5 in.
    Height:25 in.
    Lock Type:Quarter-Turn Lock
    Width:23.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRW12US33
    • Color Black
    • Type Wall-Mount
    • UNSPSC 31162500
    • Brand Tripp Lite
    • Depth 33.5 in.
    • Height 25 in.
    • Lock Type Quarter-Turn Lock
    • Materials Steel
    • Width 23.63 in.
    • SKU Spec Sheet
      SRW12US33 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartRack 12U Server-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back