Tripp Lite SRSHELF4PHD SmartRack Heavy-Duty Fixed Shelf, 26 in. D | Graybar Store
     
Tripp Lite - SmartRack Heavy-Duty Fixed Shelf, 26 in. D - SRSHELF4PHD
+ / - Hover over image to Zoom
Other Views

    SmartRack Heavy-Duty Fixed Shelf, 26 in. D

    Manufacturer: Tripp Lite
    Manufacturer #: SRSHELF4PHD
    SKU: 25198098
    $136.94
    Checking Pricing
         
    Additional Features:Shelf and mounting hardware
    Color:Black
    Depth:27 in.
    Height:4 in.
    Width:20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRSHELF4PHD
    • Color Black
    • Type Rack Accessories
    • UNSPSC 31162500
    • Additional Features Shelf and mounting hardware
    • Brand Tripp Lite
    • Depth 27 in.
    • Height 4 in.
    • Materials Metallic
    • Width 20 in.
    • SKU Spec Sheet
      SRSHELF4PHD Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartRack Heavy-Duty Fixed Shelf (250 lb/113 kg capacity; 26 in/660 mm depth)
    Tripp Lite's SmartRack SRSHELF4PHD accommodates tower units, monitors and other equipment. The fixed heavy-duty shelf offers 25.5 inches of shelf depth and supports up to 250lbs. SRSHELF4PHDis designed for 4 post rack mounting. Required mounting hardware is included.