Cooper Lighting (Eaton) SRP30WH Eaton, Emergency Remote Lamp, LED, 1 Head,White,Wet Location, 4.8V, 4.1W | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Emergency Remote Lamp, LED, 1 Head,White,Wet Location, 4.8V, 4.1W - SRP30WH
+ / - Hover over image to Zoom
Other Views

    Eaton, Emergency Remote Lamp, LED, 1 Head,White,Wet Location, 4.8V, 4.1W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SRP30WH
    SKU: 25876419
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Options:Single Head
    Color:White
    Rating:Wet Location
    Voltage Rating:4.8V
    Wattage:4.1 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SRP30WH
    • Color White
    • Additional Options Single Head
    • Brand Eaton
    • Lamp Type LED
    • Number of Heads 1
    • Rating Wet Location
    • Wattage 4.1 W
    • Voltage Rating 4.8V
    • ECCN EAR99
    Product Overview:
    SRP Series Emergency Remote Lamp
    SRP: Flame and impact-resistant thermoplastic;SRM: corrosion resistant 22 gauge die formed spun aluminum;Available in white, grey and black finishes;Lamp heads adjust 80° from vertical with 358 degree rotation;90 lumen, 200 lumen and 285 lumen LED option;4.8 V through 12 V input voltage;-30°C to 60°C temperature rating;Up to 60 feet of coverage;5-year limited warranty