Cooper Lighting (Eaton) SRP25DBK Sure-Lites Remote Light, LED, Plastic, 1-Head, 25 ft. Coverage, Black | Graybar Store
     
Cooper Lighting (Eaton) - Sure-Lites Remote Light, LED, Plastic, 1-Head, 25 ft. Coverage, Black - SRP25DBK
+ / - Hover over image to Zoom
Other Views

    Sure-Lites Remote Light, LED, Plastic, 1-Head, 25 ft. Coverage, Black

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SRP25DBK
    SKU: 25842750
    $68.04
    Checking Pricing
         
    Color:Black
    Voltage Rating:4.8/12V
    Wattage:2.5W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SRP25DBK
    • Color Black
    • UNSPSC 39111708
    • Brand Sure-Lites
    • Lamp Type LED
    • Series SRP / SRM / SRPA Series
    • Wattage 2.5W
    • Voltage Rating 4.8/12V
    • SKU Spec Sheet
      SRP25DBK Spec Sheet
    • ECCN EAR99
    Product Overview:
    Plastic remote, two head, 25 feet coverage, black