Cooper Lighting (Eaton) SRP13WH Sure-Lites Remote Light, LED, Plastic, 1-Head, 13 ft. Coverage, White | Graybar Store
     
Cooper Lighting (Eaton) - Sure-Lites Remote Light, LED, Plastic, 1-Head, 13 ft. Coverage, White - SRP13WH
+ / - Hover over image to Zoom
Other Views

    Sure-Lites Remote Light, LED, Plastic, 1-Head, 13 ft. Coverage, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SRP13WH
    SKU: 25862968
    $34.02
    Checking Pricing
         
    Color:White
    Voltage Rating:4.8/12V
    Wattage:1.25W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SRP13WH
    • Color White
    • UNSPSC 39111708
    • Brand Sure-Lites
    • Lamp Type LED
    • Series SRP / SRM / SRPA Series
    • Wattage 1.25W
    • Voltage Rating 4.8/12V
    • SKU Spec Sheet
      SRP13WH Spec Sheet
    • ECCN EAR99
    Product Overview:
    Plastic remote, one head, 13 feet coverage, white