Thomas and Betts SRNY-500-0-250 Spiral Wrap, 250 ft., .50 in. | Graybar Store
Thomas and Betts - Spiral Wrap, 250 ft., .50 in. - SRNY-500-0-250
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap, 250 ft., .50 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: SRNY-500-0-250
    SKU: 25017748
    $421.64
    Checking Pricing
         
    Color:Black
    Length:250 ft.
    Material:Nylon/Polyamide 6.6
    Wall Thickness:0.035 Inches/0.89mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SRNY-500-0-250
    • Color Black
    • UNSPSC 39131604
    • Length 250 ft.
    • Wall Thickness 0.035 Inches/0.89mm
    • Material Nylon/Polyamide 6.6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spiral Wrap, Natural Nylon, 0.50 Inch Outer Diameter, 250-Foot Roll