Graybar Vendor SRML-4-133 STR-BLK-CUT REEL Motor Lead Wire, Hazardous Location, 4 AWG, Black, Cut Reel | Graybar Store
     
Graybar Vendor - Motor Lead Wire, Hazardous Location, 4 AWG, Black, Cut Reel - SRML-4-133 STR-BLK-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Motor Lead Wire, Hazardous Location, 4 AWG, Black, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SRML-4-133 STR-BLK-CUT REEL
    SKU: 25472524
    $1.62
    Checking Pricing
         
    Color:Black
    Conductor Size:4 AWG
    Conductor Material:Tinned Copper
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SRML-4-133 STR-BLK-CUT REEL
    • Color Black
    • Wire Type Hazardous Location
    • Conductor Material Tinned Copper
    • Conductor Size 4 AWG
    • Length Cut Reel
    • Volts 600V
    • ECCN EAR99
    Product Overview:
    Black motor lead wire is 4 AWG 133 stranded and packaged in a cut reel.
    Motor Lead Wire
    • Flexible Stranded Tinned Copper Conductor
    • Silicone Rubber Insulation
    • Fiberglass Braid Jacket with a High Temperature Finish
    • 600V
    • Rated 200°C;