Panduit SRM19MK2 Rack Mount Shelf, 19 in. | Graybar Store
Panduit - Rack Mount Shelf, 19 in. - SRM19MK2
+ / - Hover over image to Zoom
Other Views

    Rack Mount Shelf, 19 in.

    Manufacturer: Panduit
    Manufacturer #: SRM19MK2
    SKU: 22121747
    $367.28
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SRM19MK2
    • UNSPSC 39121311
    Product Overview:
    2RU 19" rack mount shelf with keyboard tray, accepts keyboards up to 16.5" wide, mounts to front and back of EIA racks
    2RU 19" rack mount shelf with keyboard tray, accepts keyboards up to 16.5" wide, mounts to front and back of EIA racks