Dual-Lite SRHSW1218 Duallite®, Emergency Remote Lamp, Incandescent, 1 Head,White, 12V, 18W | Graybar Store
     
Dual-Lite - Duallite®, Emergency Remote Lamp, Incandescent, 1 Head,White, 12V, 18W - SRHSW1218
+ / - Hover over image to Zoom
Other Views

    Duallite®, Emergency Remote Lamp, Incandescent, 1 Head,White, 12V, 18W

    Manufacturer: Dual-Lite
    Manufacturer #: SRHSW1218
    SKU: 25264544
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Options:Single Head
    Color:White
    Voltage Rating:12 V
    Wattage:18 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # SRHSW1218
    • Color White
    • Additional Options Single Head
    • Brand Duallite®
    • Lamp Type Incandescent
    • Number of Heads 1
    • Wattage 18 W
    • Voltage Rating 12 V
    • ECCN EAR99
    Product Overview:
    SRH Series Standard Remote Lighting Heads
    Style match for CV, CVEC, T-Grid, LM and AS emergency lighting units;Injection molded thermoplastic lamphead/round mounting plate assemblies;White or black finish;Single or twin lamp fixtures;Choice of incandescent or halogen PAR 36 lamp;Mounts to 3.5 octogonal or single gang boxes