Dual-Lite SRHSW0607 Emergency Lighting Fixture, Thermoplastic, Incandescent,White, 6V Output | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Thermoplastic, Incandescent,White, 6V Output - SRHSW0607
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Thermoplastic, Incandescent,White, 6V Output

    Manufacturer: Dual-Lite
    Manufacturer #: SRHSW0607
    SKU: 25055808
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Single Head
    Housing Color:White
    Output Voltage:6 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # SRHSW0607
    • Housing Color White
    • UNSPSC 39111500
    • Additional Features Single Head
    • Housing Material Thermoplastic
    • Lamp Type Incandescent
    • Output Voltage 6 V
    • ECCN EAR99
    Product Overview:
    SRH Series Single Head Remote
    Style match for CV, CVEC, T-Grid, LM and AS emergency lighting units;Injection molded thermoplastic lamphead/round mounting plate assemblies;White or black finish;Single or twin lamp fixtures;Choice of incandescent or halogen PAR 36 lamps;Mounts to 3.5 octogonal or single gang boxes