Thomas and Betts SRFR-500-WH-C Spiral Wrap, White, 100 ft. | Graybar Store
Thomas and Betts - Spiral Wrap, White, 100 ft. - SRFR-500-WH-C
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap, White, 100 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: SRFR-500-WH-C
    SKU: 99524706
    $305.73
    Checking Pricing
         
    Color:White
    Length:113 ft. L
    Material:Flame Retardant Polyethylene
    Wall Thickness:0.062 Inches/1.57mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SRFR-500-WH-C
    • Color White
    • UNSPSC 39131604
    • Length 113 ft. L
    • Wall Thickness 0.062 Inches/1.57mm
    • Material Flame Retardant Polyethylene
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spiral Wrap, White Flame Retardant Polyethylene for Temperatures up to 50 Degrees Celsius (122 F), Outside Diameter of 12.7mm (0.50 Inches), Pitch of 14.30mm (0.563 Inches), Nominal Wall Thickness of 1.57mm (0.062 Inches), 30.48m Reel (100 Feet)