Tripp Lite SRFAN3U SmartRack Fan Panel, 3 RU | Graybar Store
Tripp Lite - SmartRack Fan Panel, 3 RU - SRFAN3U
+ / - Hover over image to Zoom
Other Views

    SmartRack Fan Panel, 3 RU

    Manufacturer: Tripp Lite
    Manufacturer #: SRFAN3U
    SKU: 25369760
    $183.30
    Checking Pricing
         
    Quick Order:Y
    Rack Units:3
    Product Includes:Mounting Hardware
    Color:Black
    Capacity:210 CFM
    Depth:20 in.
    Height:6 in.
    Width:20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRFAN3U
    • Color Black
    • Type Triple Fan
    • Rack Units 3
    • UNSPSC 40101700
    • Brand SmartRack
    • Capacity 210 CFM
    • Depth 20 in.
    • Height 6 in.
    • Product Includes Mounting Hardware
    • Width 20 in.
    • For Use With SmartRacks
    • SKU Spec Sheet
      SRFAN3U Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartRack fan panel has (3) 4-inch fans in a (3) rack unit panel. Fan panel comes with a 5-15P 6-foot cord and mounting hardware. Fans produce less than 45 dB of noise.