Tripp Lite SRCOOL33K SmartRack Energy Saving, Row Based Server Rack Cooling Unit | Graybar Store
     
Tripp Lite - SmartRack Energy Saving, Row Based Server Rack Cooling Unit - SRCOOL33K
+ / - Hover over image to Zoom
Other Views

    SmartRack Energy Saving, Row Based Server Rack Cooling Unit

    Manufacturer: Tripp Lite
    Manufacturer #: SRCOOL33K
    SKU: 25676622
    $12,135.34
    Checking Pricing
         
    Capacity:33K BTU
    Color:Black
    Product Includes:Flexible Air Ducts,Unloading Ramps,Hot Exhaust Removal Tube
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRCOOL33K
    • Color Black
    • Type Rack Cooling
    • UNSPSC 40101700
    • Brand Tripp Lite
    • Capacity 33K BTU
    • Materials Steel/Aluminum
    • Product Includes Flexible Air Ducts,Unloading Ramps,Hot Exhaust Removal Tube
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartRack Energy-Saving, Row-Based Server Rack Cooling Unit - 33,000 BTU, 200-240V, L6-30P Input Plug
    The harder your data center, network closet or server room works, the more it heats up, leading to inefficient operation, weakened performance and raised cooling costs. In fact, cooling can consume more than half of the power used by a high-density installation-start saving power and money with Tripp Lite's SRCOOL33K today! The SRCOOL33K Row-Based Server Rack Cooling System provides 33,000 BTU of efficient, reliable cooling in a 42U rack form factor. It features cutting-edge components that limit inrush current and enable precision cooling adjustments to minimize power consumption, maximize cooling and improve your application efficiency.

    By delivering cold air high in the cold aisle, the SRCOOL33K Row-Based Rack Air Conditioner promotes temperature uniformity from 1U to 42U, allowing your equipment to perform at its peak. Controlling the unit is simple with the intuitive LCD display, or control it from anywhere in the world with the included Modbus card or an optional network interface (Tripp Lite SNMPWEBCARD, sold separately). With the heavy-duty L6-30P plug and exhaust connection directly into the drop ceiling, the unit can be user-installed with no electrician or contractor, saving on up-front costs. Maintenance is no-hassle due to the self-contained design, which requires no water collection tank or extra plumbing, while RoHS compliance and eco-friendly R410a refrigerant means you'll never have to worry about meeting environmental standards.