Tripp Lite SR42UBEIS SmartRack Enclosure, Floor Mount 42 RU | Graybar Store
     
Tripp Lite - SmartRack Enclosure, Floor Mount 42 RU - SR42UBEIS
+ / - Hover over image to Zoom
Other Views

    SmartRack Enclosure, Floor Mount 42 RU

    Manufacturer: Tripp Lite
    Manufacturer #: SR42UBEIS
    SKU: 25448362
    $2,566.67
    Checking Pricing
         
    Color:Black
    Door Style:Louvered Gasket Door
    Depth:43 in.
    Height:79.8 in.
    Lock Type:Lever Handle Lock
    Width:23.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SR42UBEIS
    • Color Black
    • Type Cabinet
    • UNSPSC 31162500
    • Brand Tripp Lite
    • Depth 43 in.
    • Door Style Louvered Gasket Door
    • Height 79.8 in.
    • Lock Type Lever Handle Lock
    • Materials Steel
    • Width 23.63 in.
    • SKU Spec Sheet
      SR42UBEIS Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartRack 42U NEMA 12 (IP54) Standard-Depth Rack Enclosure Cabinet for Harsh Environments
    The SmartRack 42U NEMA 12 (IP54) Standard-Depth Rack Enclosure Cabinet protects sensitive electronic equipment from harsh conditions that would overwhelm a typical rack enclosure, including falling dirt, dust, drips and splashes. It is ideal for use in factories, construction areas, utility plants, warehouses and other areas high in moisture, dust and debris. The enclosure has a NEMA 12 protection rating, which is equivalent to IP54. That means it can protect your equipment from falling dirt, dust, drips, splashes and accidental contact with personnel. The front and rear doors have ventilating louvers instead of open mesh. They also have a sealing gasket around the door frames. On the front door there are built-in dust filters. The filters are removable and they can be replaced with standard furnace filters - they're simple, inexpensive and effective. To compensate for the added air resistance of the filters, there are 12 large, high performance fans to the rear door. The fans pull air through the enclosure, from front to rear. The roof of the enclosure is sealed with a cap that keeps drips and falling dirt from getting inside the enclosure. Since the doors and top are sealed, cable access is provided through 6 cable ports - 2 in the roof, 2 below the rear door, and 2 in the unit floor. They allow cables to pass through, but they block the area around the cables maintaining the NEMA 12 protection. The enclosure may be subjected to extreme vibrations and movements produced by vehicles and machinery. The heavy-duty steel frame supports up to 3000 pounds. The large-diameter industrial casters also support up to 3000 pounds, which means you can move the enclosure fully loaded. This is useful where you can install all your equipment in a clean environment, close the enclosure and wheel it to the dirty environment with all your equipment already protected. After the enclosure is in place, the levelers allow you to compensate for minor floor variations and make sure everything is stable. If you need to build a data cent