Tripp Lite SR18UB SmartRack Enclosure, Deep Rack, 18 RU, 33 in. D | Graybar Store
     
Tripp Lite - SmartRack Enclosure, Deep Rack, 18 RU, 33 in. D - SR18UB
+ / - Hover over image to Zoom
Other Views

    SmartRack Enclosure, Deep Rack, 18 RU, 33 in. D

    Manufacturer: Tripp Lite
    Manufacturer #: SR18UB
    SKU: 25796950
    $779.19
    Checking Pricing
         
    Color:Black
    Depth (Inches):33.5
    Height (Inches):35.6 in.
    Width (Inches):23.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SR18UB
    • Color Black
    • Type Cabinet
    • UNSPSC 31162500
    • Brand Tripp Lite
    • Depth (Inches) 33.5
    • Height (Inches) 35.6 in.
    • Materials Steel
    • Width (Inches) 23.63 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SmartRack 18U Mid-Depth Rack Enclosure Cabinet