Panduit SR-250-XY Splicer/Reducer, Aluminum, 6 AWG to 250 kcmil | Graybar Store
     
Panduit - Splicer/Reducer, Aluminum, 6 AWG to 250 kcmil - SR-250-XY
+ / - Hover over image to Zoom
Other Views

    Splicer/Reducer, Aluminum, 6 AWG to 250 kcmil

    Manufacturer: Panduit
    Manufacturer #: SR-250-XY
    SKU: 25068967
    $30.35
    Checking Pricing
         
    Quick Order:Y
    Wire Size:250 kcmil Code - #6 AWG Code
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SR-250-XY
    • UNSPSC 39121400
    • Materials Tinned
    • Wire Size 250 kcmil Code - #6 AWG Code
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Splicer/reducer, aluminum, dual rated, type SR, #6 AWG - 250 kcmil.