Thomas and Betts SR 101 Steel City® Sealing O-Ring, Neoprene, Liquid Tight Connectors Flexible Metal Conduit, 1/2 in. | Graybar Store
     
Thomas and Betts - Steel City® Sealing O-Ring, Neoprene, Liquid Tight Connectors Flexible Metal Conduit, 1/2 in. - SR 101
+ / - Hover over image to Zoom
Other Views

    Steel City® Sealing O-Ring, Neoprene, Liquid Tight Connectors Flexible Metal Conduit, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: SR 101
    SKU: 88254324
    $0.84
    Checking Pricing
         
    Color:Black
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SR 101
    • Color Black
    • Size 1/2 in.
    • Type Sealing Rings
    • UNSPSC 39121321
    • Brand Steel City
    • Materials Neoprene
    • For Use With Flexible Metallic Conduit
    • SKU Spec Sheet
      SR 101 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sealing O-ring is used with 1/2 inch flexible metal conduit. O-ring is made out of neoprene.