Hubbell Power Systems 6811 2 x 2 x 1/8 in. Galvanized Steel Square Washer, Bolt Dia. 1/2 in. | Graybar Store
     
Hubbell Power Systems - 2 x 2 x 1/8 in. Galvanized Steel Square Washer, Bolt Dia. 1/2 in. - 6811
+ / - Hover over image to Zoom
Other Views

    2 x 2 x 1/8 in. Galvanized Steel Square Washer, Bolt Dia. 1/2 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6811
    SKU: 88056294
    $0.49
    Checking Pricing
         
    Size:1/2 in
    Packaging:300 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6811
    • Size 1/2 in
    • UNSPSC 31161800
    • Materials Steel
    • Packaging 300 per Pack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square Washer, Galvanized, 2 x 2 x 1/8 in., Bolt Size 1/2 in., Hole Size 9/16 in.