Thomas and Betts A100-3/8SS6C Square Washer | Graybar Store
Thomas and Betts - Square Washer - A100-3/8SS6C
+ / - Hover over image to Zoom
Other Views

    Square Washer

    Manufacturer: Thomas and Betts
    Manufacturer #: A100-3/8SS6C
    SKU: 25095517
    $32.20
    Checking Pricing
         
    Size:3/8 Inch
    Brand or Series:100; Superstrut
    Use With:A Series Channels; A Series Inserts; C Series Channels; C Series Inserts
    No. of Holes:1
    Additional Features:Nut is square over 1/2 in. size
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A100-3/8SS6C
    • Size 3/8 Inch
    • UNSPSC 31161721
    • Additional Features Nut is square over 1/2 in. size
    • Brand or Series 100; Superstrut
    • No. of Holes 1
    • Use With A Series Channels; A Series Inserts; C Series Channels; C Series Inserts
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Nut, Spring, Size 3/8 Inch, Type 316 Stainless Steel, For use with A and C Series Channel and Inserts