Allied Bolt 8214 Square Head Machine Bolt With Nut, 5/8 x 6 in. | Graybar Store
     
Allied Bolt - Square Head Machine Bolt With Nut, 5/8 x 6 in. - 8214
+ / - Hover over image to Zoom
Other Views

    Square Head Machine Bolt With Nut, 5/8 x 6 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 8214
    SKU: 25685275
    $1.10
    Checking Pricing
         
    Length:6 in.
    Thread Size:5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 8214
    • UNSPSC 39122100
    • Length 6 in.
    • Thread Size 5/8 in.
    Product Overview:
    Square Head Machine Bolt With Nut, Length: 6 in, Thread Size: 6 L in