Hubbell Power Systems 8890 3/4 x 20 in. Full-Thread Double-Arming Bolt | Graybar Store
     
Hubbell Power Systems - 3/4 x 20 in. Full-Thread Double-Arming Bolt - 8890
+ / - Hover over image to Zoom
Other Views

    3/4 x 20 in. Full-Thread Double-Arming Bolt

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 8890
    SKU: 88056485
    $0.00
    Checking Pricing
         
    Size:3/4 in
    Length:20 in.
    Thread Size:3/4-10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 8890
    • Size 3/4 in
    • UNSPSC 31161618
    • Length 20 in.
    • Thread Size 3/4-10
    • ECCN EAR99
    • Country of Origin 00 - Unknown
    Product Overview:
    Chance® Square Head Machine Bolt, Length: 20 in, Size: 3/4 in, Thread Size: 3/4-10 Dia in