Bussmann (Eaton) 170M5664 Square Body US-Style High Speed Fuse With Type K Indicator For Microswitch, 800A, 690V/700V (IEC/UL) | Graybar Store
     
Bussmann (Eaton) - Square Body US-Style High Speed Fuse With Type K Indicator For Microswitch, 800A, 690V/700V (IEC/UL) - 170M5664
+ / - Hover over image to Zoom
Other Views

    Square Body US-Style High Speed Fuse With Type K Indicator For Microswitch, 800A, 690V/700V (IEC/UL)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 170M5664
    SKU: 97228090
    $431.15
    Checking Pricing
         
    Amps:800A
    Voltage Rating:690V/700V (IEC)
    Additional Features:FKE Type K Indicator
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 170M5664
    • UNSPSC 39121628
    • Additional Features FKE Type K Indicator
    • Amps 800A
    • Fuse Type Square Body High Speed Fuse
    • Voltage Rating 690V/700V (IEC)
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    Square body US style 800A 690V/700V (IEC) high speed fuse with FKE Type K indicator for Microswitch.
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through l2t
    • Low Watts Loss
    • Superior Cycling Capability