Bussmann (Eaton) Square Body US-Style 690V/700V (IEC/UL) High Speed Fuse Without Indicator | Graybar Store
     
Bussmann (Eaton) - Square Body US-Style 690V/700V (IEC/UL) High Speed Fuse Without Indicator
+ / - Hover over image to Zoom
Other Views

    Square Body US-Style 690V/700V (IEC/UL) High Speed Fuse Without Indicator

    Manufacturer: Bussmann (Eaton)
         

    Square body style fuses are a very attractive solution for high power applications which require a compact design with superior performance.

    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through l2t
    • Low Watts Loss
    • Superior Cycling Capability
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Square Body High Speed Fuse
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Amps
    Standard
    Voltage Rating
    Price
    170M3623
    97228965
    Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 1
    630A
    UL, CSA, CE, IEC 60269
    690V/700V (IEC/UL)
    $254.78 / EA
    SKU
    97228965
    Additional Features
    Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 1
    Amps
    630A
    Standard
    UL, CSA, CE, IEC 60269
    Voltage Rating
    690V/700V (IEC/UL)
    $254.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    170M5712
    97229043
    630A
    690V/700V (IEC/UL)
    $358.44 / EA
    SKU
    97229043
    Additional Features
    Amps
    630A
    Standard
    Voltage Rating
    690V/700V (IEC/UL)
    $358.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    170M6709
    97228205
    550A
    690V/700V (IEC/UL)
    $434.22 / EA
    SKU
    97228205
    Additional Features
    Amps
    550A
    Standard
    Voltage Rating
    690V/700V (IEC/UL)
    $434.22 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock