Bussmann (Eaton) Square Body Flush End Contact 690V/700V (IEC/UL) High Speed Fuse | Graybar Store
     
Bussmann (Eaton) - Square Body Flush End Contact 690V/700V (IEC/UL) High Speed Fuse
+ / - Hover over image to Zoom
Other Views

    Square Body Flush End Contact 690V/700V (IEC/UL) High Speed Fuse

    Manufacturer: Bussmann (Eaton)
         

    Square body style fuses are a very attractive solution for high power applications which require a compact design with superior performance.

    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through l2t
    • Low Watts Loss
    • Superior Cycling Capability
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Square Body Flush End Contact High Speed Fuse
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Additional Features
    Standard
    Price
    170M6466
    25072768
    1250A
    690V/700V (IEC/UL)
    BKN Type K Indicator
    $673.91 / EA
    SKU
    25072768
    Amps
    1250A
    Voltage Rating
    690V/700V (IEC/UL)
    Additional Features
    BKN Type K Indicator
    Standard
    $673.91 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    170M3465
    94048013
    200A
    690V/700V (IEC/UL)
    Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 1
    UL, CSA, CE, IEC 60269
    $224.66 / EA
    SKU
    94048013
    Amps
    200A
    Voltage Rating
    690V/700V (IEC/UL)
    Additional Features
    Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability, Designated Size 1
    Standard
    UL, CSA, CE, IEC 60269
    $224.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock