Bussmann (Eaton) Square Body DIN 43 653 Stud-Mount High Speed Fuse With Type K Indication | Graybar Store
     
Bussmann (Eaton) - Square Body DIN 43 653 Stud-Mount High Speed Fuse With Type K Indication
+ / - Hover over image to Zoom
Other Views

    Square Body DIN 43 653 Stud-Mount High Speed Fuse With Type K Indication

    Manufacturer: Bussmann (Eaton)
         

    Square body style fuses are a very attractive solution for high power applications which require a compact design with superior performance.

    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through l2t
    • Low Watts Loss
    • Superior Cycling Capability
    • Manufacturer Bussmann (Eaton)
    • Mounting Style Stud-Mount
    • Fuse Type High Speed
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    170M3264
    25791302
    160A
    690V/700V (IEC/UL)
    $274.36 / EA
    SKU
    25791302
    Amps
    160A
    Voltage Rating
    690V/700V (IEC/UL)
    $274.36 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    170M4260
    25791204
    315A
    690V/700V (IEC/UL)
    $343.78 / EA
    SKU
    25791204
    Amps
    315A
    Voltage Rating
    690V/700V (IEC/UL)
    $343.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock