Klein Tools SQ215 Drill Bit, #2 Square | Graybar Store
Klein Tools - Drill Bit, #2 Square - SQ215
+ / - Hover over image to Zoom
Other Views

    Drill Bit, #2 Square

    Manufacturer: Klein Tools
    Manufacturer #: SQ215
    SKU: 25649839
    Checking Pricing
    Overall Length (Inches):1" (25.4 mm)
    Size:#2 Square
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # SQ215
    • Size #2 Square
    • Materials Steel
    • Overall Length (Inches) 1" (25.4 mm)
    • Packaging 5
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    #2 Square Insert Power Drivers 1" Pk 5
    Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.