Graybar Vendor SPT-2-16-2-BRN-250R Lamp Cord, Thermoplastic Insulation 0.045 in., 16 AWG, 2 Conductor, Brown, 250 ft. Reel | Graybar Store
     
Graybar Vendor - Lamp Cord, Thermoplastic Insulation 0.045 in., 16 AWG, 2 Conductor, Brown, 250 ft. Reel - SPT-2-16-2-BRN-250R
+ / - Hover over image to Zoom
Other Views

    Lamp Cord, Thermoplastic Insulation 0.045 in., 16 AWG, 2 Conductor, Brown, 250 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SPT-2-16-2-BRN-250R
    SKU: 88301867
    $109.77
    Checking Pricing
         
    Color:Brown
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    Length:250 ft. Reel
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SPT-2-16-2-BRN-250R
    • Color Brown
    • No. of Conductors 2
    • Type Lamp Cord
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Thermoplastic, 0.045 in.
    • Length 250 ft. Reel
    • Voltage 300
    • ECCN EAR99
    Product Overview:
    Lamp Cord, Thermoplastic Insulation 0.045 in., 16 AWG, 2 Conductor, Brown, 250 ft. Reel
    • Rated 300V
    • Rated 105°
    • Thermoplastic Insulation 0.045 inch
    • Stranded Copper Conductors
    • Max Load 7A