Leviton SPSCS-12A SC, Fiber Pigtail Fusion Splice Module, 12, Multimode 900 µm OM3, Aqua, SC Duplex, Zirconia Ceramic, Anodized Aluminum | Graybar Store
     
Leviton - SC, Fiber Pigtail Fusion Splice Module, 12, Multimode 900 µm OM3, Aqua, SC Duplex, Zirconia Ceramic, Anodized Aluminum - SPSCS-12A
+ / - Hover over image to Zoom
Other Views

    SC, Fiber Pigtail Fusion Splice Module, 12, Multimode 900 µm OM3, Aqua, SC Duplex, Zirconia Ceramic, Anodized Aluminum

    Manufacturer: Leviton
    Manufacturer #: SPSCS-12A
    SKU: 25618470
    $629.38
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode 900 µm (OM3)
    Color:Aqua
    Adapter Housing Color:Aqua
    Adapter Type:SC Duplex
    Sleeve Type:Zirconia Ceramic
    Plating Material:Anodized Aluminum
    Module:Fusion
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # SPSCS-12A
    • Color Aqua
    • Connector Type SC
    • Module Type Fiber Pigtail Fusion Splice Module
    • UNSPSC 39121449
    • Adapter Housing Color Aqua
    • Adapter Type SC Duplex
    • Fiber Category Multimode 900 µm (OM3)
    • Fiber Count 12
    • Module Fusion
    • Plating Material Anodized Aluminum
    • Sleeve Type Zirconia Ceramic
    • SKU Spec Sheet
      SPSCS-12A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, Fiber Pigtail Fusion Splice Module, 12, Multimode 900 µm OM3, Aqua, SC Duplex, Zirconia Ceramic, Anodized Aluminum, Fusion