Transition Networks SPS-2460-SA Power Supply Cord, Cable Cord Set, 12.25 (Output) V dc, 24 to 60 (Input) V dc, 3.75 in L | Graybar Store
     
Transition Networks - Power Supply Cord, Cable Cord Set, 12.25 (Output) V dc, 24 to 60 (Input) V dc, 3.75 in L - SPS-2460-SA
+ / - Hover over image to Zoom
Other Views

    Power Supply Cord, Cable Cord Set, 12.25 (Output) V dc, 24 to 60 (Input) V dc, 3.75 in L

    Manufacturer: Transition Networks
    Manufacturer #: SPS-2460-SA
    SKU: 25564281
    $200.94
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:HVAC and Building Controlled Environments
    Standard:CISPR/EN55022, Class A, FCC Class A
    Wattage:3 W
    Length:3.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Transition Networks
    • Manufacturer # SPS-2460-SA
    • Application Commercial, Industrial, Telecom
    • Type Power Supply Cord
    • Additional Features HVAC and Building Controlled Environments
    • Length 3.75 in.
    • Temperature Rating -20 to 65°C
    • Voltage 12.25 (Output) V DC, 24 to 60 (Input) V DC
    • Wattage 3 W
    • Standard CISPR/EN55022, Class A, FCC Class A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Cord Set, Power Supply Cord, 12.25 (Output) V dc, 24 to 60 (Input) V dc, Commercial, Industrial, Telecom, -20 to +65 °C