Intermatic FF6H Spring Wound Countdown Timer | Graybar Store
     
Intermatic - Spring Wound Countdown Timer - FF6H
+ / - Hover over image to Zoom
Other Views

    Spring Wound Countdown Timer

    Manufacturer: Intermatic
    Manufacturer #: FF6H
    SKU: 88138546
    $34.67
    Checking Pricing
         
    Voltage (Volts):125/250/277 V AC
    Time Cycle:6 hr
    Switch Type:1SPST
    Clock Motor Voltage:1 HP @ 120 V, 2 HP @ 240 V
    Use With:Fans; Heaters and Other Energy Consuming Loads; Lighting; Motors
    HP Rating:1 at 120 V AC hp; 2 at 240 V
    Amps:10A, 20A
    Material Finish:Metallic
    Additional Features:Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times.
    Mounting Type:Wall Mount
    Size:2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FF6H
    • Size 2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN
    • Voltage (Volts) 125/250/277 V AC
    • Application Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
    • Type Commercial Spring Wound Auto-Off
    • UNSPSC 39122208
    • Additional Features Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times.
    • Amps 10A, 20A
    • Clock Motor Voltage 1 HP @ 120 V, 2 HP @ 240 V
    • Connection Type Teeter Type
    • Contact Configuration 1 NO
    • HP Rating 1 at 120 V AC hp; 2 at 240 V
    • Material Finish Metallic
    • Mounting Type Wall Mount
    • No. of Poles 1
    • Switch Type 1SPST
    • Time Cycle 6 hr
    • Use With Fans; Heaters and Other Energy Consuming Loads; Lighting; Motors
    • SKU Spec Sheet
      FF6H Specification Sheet
      FF6H Spec Sheet
    • ECCN EAR99
    • Country of Origin TN - Tunisia
    Product Overview:
    Intermatic® FF Series Spring Wound Countdown Timer, Metallic, Voltage (Volts): 125/250/277 V AC, Amps: 10/20 (Resistive) A; 7 (Tungsten) A, Clock Motor Voltage: 120 V AC; 240 V AC, Switch Type: SPST
    6 HOUR Commercial Auto-Off Timer is designed to replace any standard wall switch - single or multi-gang. This energy-efficient mechanical timer does not require electricity to operate. In addition, it automatically limits the ON times for fans, lighting,