Erico (nVent) VF144TI VF-Ti/T Rod to C-Purlin Clip, 1/4 in. Threaded Hole, 1/16 to 1/4 in. Flange, Spring Steel | Graybar Store
     
Erico (nVent) - VF-Ti/T Rod to C-Purlin Clip, 1/4 in. Threaded Hole, 1/16 to 1/4 in. Flange, Spring Steel - VF144TI
+ / - Hover over image to Zoom
Other Views

    VF-Ti/T Rod to C-Purlin Clip, 1/4 in. Threaded Hole, 1/16 to 1/4 in. Flange, Spring Steel

    Manufacturer: Erico (nVent)
    Manufacturer #: VF144TI
    SKU: 92075656
    $2.00
    Checking Pricing
         
    Load Rating (Pound):160 lb. Load Rating
    Use With:C-Purlin Clip
    Flange:1/16 to 1/4 in
    Hole Size:1/4 in.
    Style:Hook
    Height:5-3/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # VF144TI
    • Style Hook
    • UNSPSC 39121701
    • Flange 1/16 to 1/4 in
    • Height 5-3/16 in.
    • Hole Size 1/4 in.
    • Load Rating (Pound) 160 lb. Load Rating
    • Materials Spring Steel
    • Use With C-Purlin Clip
    • SKU Spec Sheet
      VF144TI Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pentair® Threaded Rod, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 160 lb
    Supports wire or rod from bar joist and purlin. Hammer-on or install from the floor with the VAFT tool.