Erico 16PATA PATA Conduit to T-Grid Clip, Top Mount, For 1 in. EMT, Spring Steel | Graybar Store
     
Erico - PATA Conduit to T-Grid Clip, Top Mount, For 1 in. EMT, Spring Steel - 16PATA
+ / - Hover over image to Zoom
Other Views

    PATA Conduit to T-Grid Clip, Top Mount, For 1 in. EMT, Spring Steel

    Manufacturer: Erico
    Manufacturer #: 16PATA
    SKU: 88091687
    $2.34
    Checking Pricing
         
    Use With:EMT Conduits
    Mounting Position:Top Mount
    Trade Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 16PATA
    • UNSPSC 39121701
    • Materials Spring Steel
    • Mounting Position Top Mount
    Product Overview:
    Pentair® Conduit To Flange Clip, Packaging: 100 Per Pack, Spring Steel, Trade Size: 1 in