Erico (nVent) 4TI58 Spring Steel H Ti/T Rod to Flange Clip With 1/4 in. Threaded Hole, 5/16 thru 1/2 in. Flange | Graybar Store
     
Erico (nVent) - Spring Steel H Ti/T Rod to Flange Clip With 1/4 in. Threaded Hole, 5/16 thru 1/2 in. Flange - 4TI58
+ / - Hover over image to Zoom
Other Views

    Spring Steel H Ti/T Rod to Flange Clip With 1/4 in. Threaded Hole, 5/16 thru 1/2 in. Flange

    Manufacturer: Erico (nVent)
    Manufacturer #: 4TI58
    SKU: 88091761
    $2.05
    Checking Pricing
         
    Flange:5/16 to 1/2 in.
    Hole Size:1/4 in. (Threaded)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 4TI58
    • UNSPSC 39121701
    • Flange 5/16 to 1/2 in.
    • Hole Size 1/4 in. (Threaded)
    • Materials Spring Steel
    • SKU Spec Sheet
      4TI58 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spring steel H Ti/T Rod to Flange Clip with 1/4 in. threaded hole. For 5/16 thru 1/2 in. flange. Load rating 200 lb.
    • Suspends Plain Rod, Threaded Rod and Wire Drops From Beams and Joists
    • TI Cage Can Swivel to Obtain a Vertical Dropdown
    • Installs With Just a Hammer